Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (Belton paper)

Resin crossed belt (Belton paper) BP20-180

4.00 (2)
Item.#
07251727
Mfr.#
BP20-180
Package Qty.
1Box(20PC)
Ship pack of
1
25.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
20x520
TRUSCO Part Number
124-4698
Abrasive Material
Alumina
Grain Size
180
Weight (g)
8.5
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Baritori
3
From Japan
On 2013-06-27 13:07:39
Poor durability
This review is about item#07251702.
It is using the grinding of metal.
5
From Japan
On 2009-11-24 21:17:54
The particle size you are using is # 400 and # 600 in many cases. Belt is endless, but we are connecting a single. This belt would make the joint is good. There is experience also use other manufacturers, I think that's a good class. Durability of the part of the thread of the abyss is also enough.
This review is about item#07251763.