Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (bell ton paper)
  • Resin crossed belt (bell ton paper)
  • Resin crossed belt (bell ton paper)

Resin crossed belt (bell ton paper) BP30-36

5.00 (5)
Item.#
07251781
Mfr.#
BP30-36
Package Qty.
1Box(10PC)
Ship pack of
1
24.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
30x540
Grain Size
36
2014 TRUSCO Published Page
2-1978
Abrasive Material
Zirconia
TRUSCO Part Number
124-4469
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Polishing of corners and tight spaces
5
From Japan
On 2017-04-05 23:41:23
9031 of Makita is is the belt length of 533mm, but this is a long 540mm and 7mm You can use it reach out the screws on the tension adjustment. Than genuine belt of Makita Is rich in the kind a little cheaper, you will be saved.
This review is about item#7251781.
Car of sheet metal or the like.
5
From Japan
On 2017-02-05 14:53:35
The cast iron anvil was used to weld repair surface fix but was satisfied and so on polishing force durability.
This review is about item#7251781.
The belt sander
5
From Japan
On 2016-06-28 22:04:15
Look impressions of other people, how price and quality is good
This review is about item#07251894.
Polishing of glass
5
From Japan
On 2015-05-27 08:39:34
It reduces felt like even less
This review is about item#07251876.
Details polishing woodworking work
5
From Japan
On 2015-02-10 21:30:35
Because the only test work can not be detailed evaluation is sufficient as expected.
This review is about item#07251815.