Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (Belton paper)
  • Resin crossed belt (Belton paper)
  • Resin crossed belt (Belton paper)

Resin crossed belt (Belton paper) BP30-40

5.00 (6)
Item.#
07251797
Mfr.#
BP30-40
Package Qty.
1Box(20PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
30x540
Grain Size
40
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Abrasive Material
Zirconia
TRUSCO Part Number
124-4493
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-06-10 12:49:35
Cost performance is the best. It is easy to use (^ ^)
This review is about item#7251833.
Polishing of corners and narrow places
5
From Japan
On 2017-04-05 23:41:23
Makita's 9031 is a belt length of 533 mm, but this is 540 mm and 7 mm long, but if you extend the screw of tension adjustment you can use it. It is somewhat cheaper than Makita's genuine belt and rich in variety, it is saved.
This review is about item#7251781.
Sheet metal of car etc.
5
From Japan
On 2017-02-05 14:53:35
I used cast iron anvil for welding repair surface repair but satisfied polishing power durability and so on.
This review is about item#7251781.
To Belt Thunder
5
From Japan
On 2016-06-28 22:04:15
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#07251894.
Polishing of glass
5
From Japan
On 2015-05-27 08:39:34
I felt that the decrease was also small
This review is about item#07251876.
Detailed polishing of woodwork pieces
5
From Japan
On 2015-02-10 21:30:35
Since it is only a test work, it can not be evaluated in detail, but it is as expected.
This review is about item#07251815.