Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (bell ton paper)
  • Resin crossed belt (bell ton paper)
  • Resin crossed belt (bell ton paper)

Resin crossed belt (bell ton paper) BP30-600

5.00 (4)
Item.#
07251903
Mfr.#
BP30-600
Package Qty.
1Box(20PC)
Ship pack of
1
38.06 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
30x540
Abrasive Material
Alumina
TRUSCO Part Number
124-4825
2014 TRUSCO Published Page
2-1978
Grain Size
600
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car of sheet metal or the like.
5
From Japan
On 2017-02-05 14:53:35
The cast iron anvil was used to weld repair surface fix but was satisfied and so on polishing force durability.
This review is about item#7251781.
The belt sander
5
From Japan
On 2016-06-28 22:04:15
Look impressions of other people, how price and quality is good
This review is about item#07251894.
Polishing of glass
5
From Japan
On 2015-05-27 08:39:34
It reduces felt like even less
This review is about item#07251876.
Details polishing woodworking work
5
From Japan
On 2015-02-10 21:30:35
Because the only test work can not be detailed evaluation is sufficient as expected.
This review is about item#07251815.