Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Disk paper

Disk paper BG4-20

4.83 (6)
Item.#
07251937
Mfr.#
BG4-20
Package Qty.
1Box(10Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Resin bond
Material
Carbon random (abrasive)
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15.9
Caution
Please make sure to confirm the outside/inside diameter, and rotation frequence of the disc grinder after reading the instruction manual. Please use a circumferential speed less than 4,300 m/min. Please use conventional rubber pads. Please wear
Base Material
Fiber
Compatible Tool
Disc grinder
Dimension / Size (mm)
100x15.9
Grain Size
20
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Paint peeling off
5
From Japan
On 2018-01-10 15:50:09
I can cut it considerably. I can drown it as much as rust. I would like to purchase again.
This review is about item#07251921.
Rust removal etc
5
From Japan
On 2017-08-07 15:05:26
I can use it without problems. Dispatch is also early and it is saved. In addition, please.
This review is about item#7251982.
Substrate treatment for painting
4
From Japan
On 2017-08-04 09:02:12
Recently this disc has only a large amount of bulk sells, so it is saved by reasonable number of sheets. Somewhat decreasing feeling of use seems to be early.
This review is about item#7252332.
Rust remover, paint peeling etc.
5
From Japan
On 2015-08-05 12:45:48
It can be used for goods itself without problems. When installing to Thunder, the cuts of the holes are sticking, so there is a force at the time of installation and the problem is the difficulty of mounting.
This review is about item#07252034.
Paint peeling off
5
From Japan
On 2014-04-20 21:51:27
Somewhat, it is good to have a waist.
This review is about item#07252113.
I am using it to peel off paint.
5
From Japan
On 2012-09-19 15:37:45
It can be used without problems. Because it takes days to ship, we will try to ship on the same day.
This review is about item#07252287.