Buy more than* S$200* and get FREE SHIPPING

  • Disk paper

Disk paper BG7-24

5.00 (3)
Item.#
07252305
Mfr.#
BG7-24
Package Qty.
1Box(10Sheet)
Ship pack of
1
37.91 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Adhesive
Resin bond
Material
Carbon random (abrasive)
Hole Diameter (phi mm)
22.2
Compatible Tool
Disc grinder
Caution
Please make sure to confirm the outside/inside diameter, and rotation frequence of the disc grinder after reading the instruction manual. Please use a circumferential speed less than 4,300 m/min. Please use conventional rubber pads. Please wear
Base Material
Fiber
Dimension / Size (mm)
180x22.2
Grain Size
24
Outer Diameter (phi mm)
180
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It dropped rust, paint peeling, etc.
5
From Japan
On 2015-08-05 12:45:48
It can be used without problems in the commodity itself. When installing the Thunder, to have also a force in the time of mounting because the stick is cut of hole points pile on the mounting problem.
This review is about item#07252034.
Peeling paint
5
From Japan
On 2014-04-20 21:51:27
So so, there may be hip.
This review is about item#07252113.
I use to peel off the paint.
5
From Japan
On 2012-09-19 15:37:45
You can use without any problems. Since the number of days to dispatch it takes, and we'd appreciate it if you could ship on the same day.
This review is about item#07252287.