Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Arasive Sheet, BELLTEX SAND
  • Nylon Arasive Sheet, BELLTEX SAND
  • Nylon Arasive Sheet, BELLTEX SAND
  • Nylon Arasive Sheet, BELLTEX SAND

Nylon Arasive Sheet, BELLTEX SAND BTX-40

5.00 (1)
Item.#
07252463
Mfr.#
BTX-40
Package Qty.
1Box(10Sheet)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
100x150x30, 100x150x30
Grain Size
40 (rough pitch), 40 (coarse)
TRUSCO Part Number
294-0850, 294-0850
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ceramic machinery polished finish
5
From Japan
On 2016-02-08 20:17:49
Unlike the products of other companies, there is no clogging of clothes and the stone falls are also less and finished cleanly.
This review is about item#07252472.