Buy more than* S$200* and get FREE SHIPPING

  • Nylon Arasive Sheet, BELLTEX SAND

Nylon Arasive Sheet, BELLTEX SAND BTX-120

5.00 (1)
Item.#
07252481
Mfr.#
BTX-120
Package Qty.
1Box(10Sheet)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
100x150x30, 100x150x30
Grain Size
120 fine pitch, 120 details)
Purpose
For rough grinding. Rust removal. Paint removal. Dirt removal. Concrete grinding. Various grinding work before paint., For rough grinding. Rust removal. Paint removal. Dirt removal. Concrete grinding. Various grinding work before paint.
2014 TRUSCO Published Page
2-1965
TRUSCO Part Number
294-0841, 294-0841
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ceramic machinery polished finish
5
From Japan
On 2016-02-08 20:17:49
Unlike the products of other companies, there is no clogging of clothes and the stone falls are also less and finished cleanly.
This review is about item#07252472.