Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE

Abrasive Disc, BELL STONE BSA

Item.#
07252682
Mfr.#
BSA
Package Qty.
1Box(5Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Compatible Tool
4-inch Disc Grinder
Size
100mm diameter hole x15phi
Grain Size
120
Caution
BELLSTONE is for type 4 (100mm) disc grinder only. Read instruction manual before use for your safety use. Rotation frequency must be around 5000-6000r.p.m.. For polishing, make disc softly touch work object. Wear protective gear such as dust mask.
2014 TRUSCO Published Page
2-1736
Type
For aluminum
Color
BlueGray
TRUSCO Part Number
137-2696