Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE

Abrasive Disc, BELL STONE BSWA

Item.#
07252734
Mfr.#
BSWA
Package Qty.
1Box(5Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Color
Pink
TRUSCO Part Number
137-2742
Compatible Tool
4-inch Disc Grinder
Caution
BELLSTONE is for type 4 (100mm) disc grinder only. Read instruction manual before use for your safety use. Rotation frequency must be around 5000-6000r.p.m.. For polishing, make disc softly touch work object. Wear protective gear such as dust mask.
Size
100mm diameter hole x15phi
Grain Size
46
2014 TRUSCO Published Page
2-1736
Type
For stainless steel