Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE

Abrasive Disc, BELL STONE BSWA

Item.#
07252743
Mfr.#
BSWA
Package Qty.
1Box(5Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Size
100mm diameter x 15phi hole
Grain Size
80
Hole Diameter (phi mm)
15
Compatible Tool
4-inch grinder disuccinimidyl
Type
Stainless Steel
Color
Blue
TRUSCO Part Number
137-2751
2014 TRUSCO Published Page
2-1736
Caution
BELLSTONE is for type 4 (100mm) disc grinder only. Read instruction manual before use for your safety use. Rotation frequency must be around 5000-6000r.p.m.. For polishing, make disc softly touch work object. Wear protective gear such as dust mask.