Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE
  • Abrasive Disc, BELL STONE

Abrasive Disc, BELL STONE BSWA

Item.#
07252752
Mfr.#
BSWA
Package Qty.
1Box(5Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Type
Stainless Steel
Color
Blue Gray
TRUSCO Part Number
137-2769
Compatible Tool
4-inch grinder disuccinimidyl
Size
100mm diameter x 15phi hole
Grain Size
120