Buy more than* S$200* and get FREE SHIPPING

  • Hand wrapper

Hand wrapper B320M

Item.#
07252892
Mfr.#
B320M
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grinding Wheel Size (mm)
45x12x5, 45x12x5
External form Dimensions (Height x Width)(mm)
150x12, 150x12
Type
For normal finishing, For regular finishing
Grain Size
320, 320
Handle Color
Blue, Blue