Buy more than* S$200* and get FREE SHIPPING

  • Super Stone

Super Stone SB104

3.50 (2)
Item.#
07252901
Mfr.#
SB104
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Thickness x Width x Length) mm
1.0x4x100, 1.0x4x100
Grain Size
#600-800, #600 - 800
Material
fiber: alumina fiber, binder: epoxy resin, Fiber: Alumina fiber, Binder: Epoxy resin
Color
Blue, blue
Catch-Phrase
Abrasive materials using inorganic fibers leads to high-performance and long-lasting.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mold polishing
5
From Japan
On 2018-04-06 15:02:21
I would like you to handle a round bar type superstone grinder. On the net it is not dealing anywhere (especially φ1.5 · φ1 size). Thank you.
Mold processing
2
From Japan
On 2017-07-29 15:17:55
There are few variations in size and granularity. I want you to increase it slightly.
This review is about item#7252901.