Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Stone

Super Stone SW104

3.50 (2)
Item.#
07252917
Mfr.#
SW104
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Thickness x Width x Length) mm
1.0x4x100, 1.0x4x100
Grain Size
#800-1200, #800 - 1200
Color
white, White
Material
fiber: alumina fiber, binder: epoxy resin, Fiber: Alumina fiber, Binder: Epoxy resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Mold polishing
5
From Japan
On 2018-04-06 15:02:21
I would like you to handle a round bar type superstone grinder. On the net it is not dealing anywhere (especially φ1.5 · φ1 size). Thank you.
Mold processing
2
From Japan
On 2017-07-29 15:17:55
There are few variations in size and granularity. I want you to increase it slightly.
This review is about item#7252901.