Buy more than* S$200* and get FREE SHIPPING

  • Super Stone
  • Super Stone
  • Super Stone

Super Stone SR110

2.00 (1)
Item.#
07253005
Mfr.#
SR110
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Thickness x Width x Length) mm
1.0x10x100, 1.0x10x100
Grain Size
#1200-2000, #1200 to 2000
Color
Red, Red
Material
fiber: alumina fiber, binder: epoxy resin, Fibers: alumina fiber, binder: epoxy resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mold processing
2
From Japan
On 2017-07-29 15:17:55
There are few variations in size and granularity. I want you to increase it slightly.
This review is about item#7252901.