Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard cutting grindstone sword 455
  • Standard cutting grindstone sword 455
  • Standard cutting grindstone sword 455

Standard cutting grindstone sword 455 -

Item.#
07253023
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
63[3800]
Outside Diameter D (phi mm)
455
Maximum Rotation Speed (min-1[r. p.m])
2660
Diameter (phi mm)
455
Grain Size
30
Purpose
General steel (pipe angle round bar section steel)
Product Type
A30R BF
Hardness
R
Hole Diameter (phi mm)
25.4
Thickness (mm)
3.5
Abrasive Material
Alumina