Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shortening Clutch W for Chain Slings

Shortening Clutch W for Chain Slings VW063

by KITO
4.00 (1)
Item.#
07253267
Mfr.#
VW063
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chain Wire Diameter (mm)
6.3
Dimensions p (mm)
65
Dimensions b (mm)
38
Dimension r (mm)
25
Weight (kg)
0.40
Breaking Load (kN)
63 or more
Dimension m (mm)
9
Dimension l (mm)
95
Working Load (t)
1.25
TRUSCO Part Number
281-2886
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the center of gravity of lifting load
4
From Japan
On 2013-05-14 13:14:45
Adjust the length of the two chain slings and use them for leveling asymmetric objects and hanging slopes. very convenient. When there is no crane hanging fee, you can also shave it by shortening the 5 m chain sling you are using. Compared to other manufacturer's shortening system, I am worried whether it is shallow and easy to disengage. I also considered grab hooks, but the point at which the use load dropped to 70% was useless.
This review is about item#07253267.