Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double edged file

Double edged file 1069571

2.00 (1)
Item.#
07253364
Mfr.#
1069571
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
For fixing the saw blade toothing, For fixing the saw blade toothing
Size (mm)
Vertical 206 x horizontal 33 x 21 depth
Weight (g)
87, 87
Material
Substance /SKS-8, steering wheel /PVC+TPR
File Length (mm)
125, 125
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Jagged and bite, we Dari Toi a sawtooth
2
From Japan
On 2015-09-07 14:44:42
And sharpen the saw-blade of thought is you, stainless steel and there is a knack, - which was immediately blade spill - This is my mistake, but that was the wrong goods In dressing file of the same manufacturer, is one of the diamond Yes I, but I was going was bought there.
This review is about item#07253364.