Buy more than* S$200* and get FREE SHIPPING

  • Air Shears Blade

Air Shears Blade 100R

Item.#
07253951
Mfr.#
100R
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10
Dimensions a (mm)
62
Dimension d (mm)
34
Dimensions c(mm)
14
Blade Shape
Earlier killing blade
Compatible Models
AS100,ASP150