Buy more than* S$200* and get FREE SHIPPING

  • Air Shears Blade

Air Shears Blade 100L

Item.#
07253967
Mfr.#
100L
Package Qty.
1Sheet
Ship pack of
1
379.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10
Dimensions a (mm)
95
Dimension d (mm)
60
Dimensions c(mm)
20
Blade Shape
Long blade
Compatible Models
AS100,ASP150