Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Shears Blade

Air Shears Blade 100LL

Item.#
07253985
Mfr.#
100LL
Package Qty.
1Sheet
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10
Dimensions c(mm)
30
Blade Shape
Ultra-long blade
Compatible Models
AS100,ASP150
Dimensions a (mm)
125
Dimension d (mm)
90