Buy more than* S$200* and get FREE SHIPPING

  • Calibration Solution

Calibration Solution HI7031

5.00 (2)
Item.#
07254046
Mfr.#
HI7031
Package Qty.
1PC(500mL)
Ship pack of
1
25.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Conductivity
1413microS/cm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For calibration of EC tester
5
From Japan
On 2015-09-25 22:40:44
It was purchased for the calibration of the soil direct EC / ℃ tester HI 98331 (Soil Test). Since the capacity to be used in the calibration one time, such extent 100ml (amount the needle tip of the tester enters more than 3cm), it will be in use 50 times. I think it appropriate.
This review is about item#07254046.
I purchased for the calibration of the tropical fish in the aquarium of the conductivity measurement. I was saved because it was covered in MonotaRO's.
5
From Japan
On 2009-12-07 14:23:15
The amount is likely to be used for the time being because 500ml.
This review is about item#07254046.