Buy more than* S$200* and get FREE SHIPPING

  • Calibration Solution

Calibration Solution HI7033

5.00 (2)
Item.#
07254064
Mfr.#
HI7033
Package Qty.
1PC(500mL)
Ship pack of
1
25.19 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5019-11
Electric Conductivity
84?S/cm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For calibration of EC tester
5
From Japan
On 2015-09-25 22:40:44
Soil Direct EC / ℃ Tester HI 98331 (Soil Test) was purchased for proofreading. Since the capacity to be used in a single calibration is about 100 ml (the amount that the needle tip of the tester enters 3 cm or more), 50 times can be used. I think that it is appropriate.
This review is about item#07254046.
I bought it for the calibration of conductivity measurement of a tropical fish tank. It was saved because I treated it with MonotaRO.
5
From Japan
On 2009-12-07 14:23:15
As it is 500 ml, it seems to be usable for the time being.
This review is about item#07254046.