Buy more than* S$200* and get FREE SHIPPING

  • Safety Helmet Hanger
  • Safety Helmet Hanger
  • Safety Helmet Hanger
  • Safety Helmet Hanger

Safety Helmet Hanger No.200083

4.39 (59)
Item.#
07254231
Mfr.#
No.200083
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch
255 mm (between screw holes)
Material
ABS
Specification
To hang 1 PC
Dimension (Height H x Width W) (mm)
230x280
Color
blue
Compatible
Helmet width about 9-23 cm Storage inner diameter about 15 cm
Accessories
2 attachment screws (countersunk head wood screw M4x50mm)
Customer Reviews
5 star 35
4 star 16
3 star 4
2 star 4
1 star 0
Review Rating: 4.39
59 Customer Reviews
The reviews are automatic translation.
To keep the helmet
5
From Japan
On 2017-12-21 10:07:57
Since it can be linked, it is easier to arrange helmets as they are arranged in necessary quantity, easy to purchase at reasonable price.
This review is about item#7254231.
To arrange the helmet in the warehouse
5
From Japan
On 2017-12-20 22:35:33
very good. Although one mounting screw was not attached, we responded with an alternative one.
This review is about item#7254231.
For customer witness
5
From Japan
On 2017-12-09 14:26:13
I bought it on a prompt decision because the price is cheaper compared to other items. It is surprisingly soft. Because it is soft, the helmet adapts it firmly and fixes it. So soft, you need screws to some extent even if you connect. I did not move if I screwed it.
This review is about item#7254231.
Organization within the company
5
From Japan
On 2017-08-25 09:58:28
It was easy to install and the helmet could be cleanly arranged and clean.
This review is about item#7254231.
In the warehouse
4
From Japan
On 2017-06-07 14:36:39
I am satisfied with being organized. Still more satisfied if it is a bit more robust.
This review is about item#7254231.
Helmet hanger
3
From Japan
On 2017-05-20 06:54:57
It helps to organize helmets. It is easy to add it
This review is about item#07254231.
For factory entrance use helmet storage
2
From Japan
On 2017-04-20 17:43:59
There was a burr on the inside of the R section where I put the helmet and scratched my finger. I think it would be better to do deburring.
This review is about item#7254231.
Cleanliness
4
From Japan
On 2017-02-02 08:53:56
We are using this to store employees' helmets. I use it by mounting it on a wall. Since it can be connected, it can be arranged neatly and it looks good when attached. Since I can purchase one by one, I think that it is convenient to purchase only the necessary number and place it freely in a limited space and install it. Since it is attached to the wall, the light product is also attractive. Although it is using for several years, there is no damage at present so far.
This review is about item#07254231.
Used for helmet hanging
5
From Japan
On 2017-01-21 17:36:45
I use it as an emergency helmet holder. Fixation is stable and easy to take out with ease.
This review is about item#7254231.
Repair of heavy equipment
5
From Japan
On 2016-12-11 14:42:33
It's cool! this. Easy to install. I am satisfied that a washer is attached.
This review is about item#7254231.