Buy more than* S$200* and get FREE SHIPPING

  • Mp Type Helmet
  • Mp Type Helmet
  • Mp Type Helmet

Mp Type Helmet SS-101

4.55 (38)
Item.#
07254256
Mfr.#
SS-101
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Available
Standard
It conforms to public welfare Ministry of Labor protective hat standard
Material
ABS resin
Purpose
For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute), For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute)
Outer Dimensions (Length L x Width W x Height H) (mm)
265x220x152
Weight (g)
410
Color
White