Buy more than* S$200* and get FREE SHIPPING

  • Pocket Slope Meter

Pocket Slope Meter SP-500

5.00 (1)
Item.#
07270207
Mfr.#
SP-500
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension (mm)
24x30x100
Vial Sensitivity
0.5mm / m = 0.0286 degree
Bubble Tube
Block-type resin (body-integrated) two scale input
Material
Acrylic resin
Precision of Bubble Tube
+/- 0.1433 degree within 2.50mm / m = +/-
Gradient Setting Method
1/200, 1 / 300,1 / 500, horizontal, vertical
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe slope check
5
From Japan
On 2014-11-10 13:15:44
It is very convenient to check the slope of the drain piping. What I need is primarily 1/50/1/100/1/150, but you can understand the gradient simply by placing it on a pipe like a normal leveling device.
This review is about item#02005482.