Buy more than* S$200* and get FREE SHIPPING

  • Desk-Top Sealer Fv802-01
  • Desk-Top Sealer Fv802-01
  • Desk-Top Sealer Fv802-01
  • Desk-Top Sealer Fv802-01

Desk-Top Sealer Fv802-01 FV802-01

4.50 (2)
Item.#
07271887
Mfr.#
FV802-01
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Welding Thickness (mm)
less than (Polyethylene) scale 2 less than 0.10 (polyethylene), less than 0.04 (polypropylene hot film etc) scale 3 less than 0.20 (polyethylene), less than 0.08 (polypropylene hot film etc) scale 4 Below 0.08 (hot film, polypropylene etc.): scale 5 Thickness is the sum of more than 2 above is reference value.
Outside Dimension (Width W x Length L x Height H) (mm)
80x330x200
Power Consumption (W)
260: Fusing heater use 240: melt down heater use
Type
Main unit
TRUSCO Part Number
293-9215
Accessories
welding heater, meltdown heater Teflon tapes, adhesive tapes 2 each
Seal Capacity (mm)
0.2 (The total thickness of more than 2 polyethylene )
Seal Dimensions (mm)
1.6x200(Max)
Power (V)
AC100
Weight (kg)
About 2.7 (not including cord)
Others
Incorporated by melting worn when shipped.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For cookie packaging
4
From Japan
On 2017-05-14 07:04:44
I use it for packing cookies. In order to prevent moisture, silica gel is put in and sealed, but it is almost doing fine. The operation is simple and there are not many failures.
This review is about item#07271887.
Packing work
5
From Japan
On 2016-08-15 17:23:21
It is user-friendly and durable.
This review is about item#7271887.