Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Net
  • Multi Purpose Net
  • Multi Purpose Net

Multi Purpose Net -

4.62 (13)
Item.#
07272675
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please completely fix the net so that it doesn't get blown away by the wind outside. This cannot be used for lifesaving or projection against falling objects. When using as a golf practice net, please stack two nets on each other and use it.
Tensile Strength (N)
600
Color
Green
Dimensions (m)
1x2
Purpose
For prevention of cats, dogs, and birds getting in the garden. For sports and golf practicing nets. For room interior storage. For house and yard fencing. For the cultivation of climbing plants. For the defense against balls like gate
Material
Polyethylene
Grid Dimension (mm Angle)
22.5
Standard
Knotted sections 22.5 m/m square eye netting
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
For Botori & anti-cat of waste storage
5
From Japan
On 2016-12-28 17:42:48
Durable than ordinary bird net, how to use even in the little ingenuity Made a variety of uses, I was satisfied.
This review is about item#36806113.
As net fence of the garden
5
From Japan
On 2016-11-22 00:22:31
For Asobaseru the dog in the yard, was provided with a net into the doorway. Select a brown color, there was no functional problem. Easy to cut with scissors, it does not have any net is fraying it.
This review is about item#36806122.
Bird repellent to the net under the shutter.
4
From Japan
On 2016-06-21 09:50:11
Good visibility in a good color, it is firmly made.
This review is about item#36806113.
I dog cat
5
From Japan
On 2016-06-14 14:44:52
Because dogs and cats from entering from the bottom of the company's accordion fence, purchase in order to fill. It has a solid, color is also good inconspicuous.
This review is about item#36806122.
Planting
2
From Japan
On 2016-04-21 17:31:22
Same color rope for fixing also wanted to sell.
This review is about item#36806147.
Prevention of animal (cat) intrusion into the garden
5
From Japan
On 2015-11-22 18:55:24
There are various animal prevention nets, but most are vivid green and yellow mostly. Clear colors are good for crops etc, but for those places where you do not want your house, garden, park etc. not to be so noticeable, this dark brown is very nice. I installed it so as to surround the hedge of the garden, but it is very calm and does not break down the calm atmosphere of the garden. It was very good. The problem is that the price is high in terms of size and that there is no narrow roll shape as the size is not dedicated to pests. I used it cut into several strips and used it, but it was nice to have a cheap and long one. However, the appearance is satisfactory. Recommended for home garden.
This review is about item#36806147.
To the ceiling of the flower bed
5
From Japan
On 2015-11-17 17:03:34
Make the soil of the flower bed and let it go to bed for a while, cats in the gaps between plants and plants, etc. I guess you are having trouble ◯ so I was in trouble. I found a good one. The price is also good. I can cut it and use it, it was decided that the color of Brown was there. I wanted this kind of thing.
This review is about item#36806122.
Golf practice
5
From Japan
On 2015-09-08 19:55:16
Thanks to that, I can practice golf every day. Thanks.
This review is about item#36806147.
Cover of hiba trees
5
From Japan
On 2015-07-14 16:08:33
Making is also solid, the amount of money is cheap and durability seems to be!
This review is about item#36806104.
Curtain of entrance of garage. Birds and beasts burned
5
From Japan
On 2015-06-17 08:14:58
It was strong and color was also good. I do not have to buy it for a while (laugh) Because it is exactly 2 × 3, it is much better if it has about 10 cm.
This review is about item#36806147.