Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-H Standard, Type3
  • Resin Bearing DR-H Standard, Type3
  • Resin Bearing DR-H Standard, Type3
  • Resin Bearing DR-H Standard, Type3

Resin Bearing DR-H Standard, Type3 DR-18-H8

5.00 (1)
Item.#
07273183
Mfr.#
DR-18-H8
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Load (N[kgf])
49[5](300r.p.m)
Dimensions D (mm)
18(0 to -0.1)
Dimension W (mm)
5(0 to -0.2)
Dimension d (mm)
8(0 to 0.1)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for Plamo bearings
5
From Japan
On 2017-02-04 15:49:15
I used it for assembling the plastic, because it is heavy with conventional metal, I tried to find the same size resin when I thought that there was better thing. It is light and movement is good and it is satisfactory. I already appreciate it if there is one size smaller size, I think that intensity will be used so I will continue to use it in future.
This review is about item#7273183.