Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Resin Bearing DR-H, Standard Type) TYPE2
  • Resin Bearing DR-H, Standard Type) TYPE2
  • Resin Bearing DR-H, Standard Type) TYPE2

Resin Bearing DR-H, Standard Type) TYPE2 DR-19-H6

4.86 (7)
Item.#
07273201
Mfr.#
DR-19-H6
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (N[kgf])
49[5](300r.p.m)
Dimensions D (mm)
19(0 to -0.1)
Caution
The place where dimensional drawing is shown by radius like dimension D is not radius but diameter., The place where dimensional drawing is shown by radius like dimension D is not radius but diameter.
Dimension W (mm)
6(0 to -0.2)
Dimension d (mm)
6(0 to 0.1)
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc., For drawers on desk, cabinets, vending machines, refrigerators, etc.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
It was used for repairing roll bearings of plastic costume shelves (made by major furniture chain)
5
From Japan
On 2017-03-01 05:48:20
Osaka soul thin rivet (stainless steel) (packed item) I bought 7 pieces for use with 5 × 25 1 pack (7 pieces). This product was used as a pillar by using the above rivet as a pillar, and it was used together as one part. This product was firmly made, unlike the bearing parts attached to the furniture, it was strong and it was something that could be used for a long time.
This review is about item#07273192.
Using equipment maintenance
5
From Japan
On 2016-08-18 16:49:33
There is nothing to say. Delivery is early. Was saved.
This review is about item#7273332.
As a door roller replacement for a shutter door.
5
From Japan
On 2015-10-26 16:05:26
For repair of the shutter door. This price is satisfied with bearing.
This review is about item#07273262.
It used to open and close the slide door
5
From Japan
On 2015-05-05 22:37:07
I was satisfied smoothly and smoothly
This review is about item#07273332.
Replacement due to damage
4
From Japan
On 2014-09-26 14:22:20
It is the cheapest and the best in the door roller, the performance is also good, if the bearing part is made of stainless steel, it is the best!
This review is about item#07273262.
Door roller of storm door
5
From Japan
On 2013-06-05 16:52:28
I used it as a door roller for a storm door that passed for 30 years, but it was the best with a bearing and it became very smooth. But it is strange why bearings are so cheap.
This review is about item#07273244.
Used for crimping double-faced tape
5
From Japan
On 2013-03-15 15:55:24
Satisfied with a small bearing available at a cheap price. I wish the rotation was a bit more smooth.
This review is about item#07273226.