Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-H, Standard Type) TYPE2
  • Resin Bearing DR-H, Standard Type) TYPE2
  • Resin Bearing DR-H, Standard Type) TYPE2
  • Resin Bearing DR-H, Standard Type) TYPE2

Resin Bearing DR-H, Standard Type) TYPE2 DR-22-H6

4.83 (6)
Item.#
07273226
Mfr.#
DR-22-H6
Package Qty.
1PC
Ship pack of
1
0.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (N[kgf])
196[20](300r.p.m)
Dimensions D (mm)
22(0 - -0.1)
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Dimension W (mm)
7(0 - -0.2)
Dimension d (mm)
6(0 - 0.1)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Equipment Mentenasu use
5
From Japan
On 2016-08-18 16:49:33
There is no to say. Delivery time is fast. Was saved.
This review is about item#7273332.
As for the door roller replacement of shutters.
5
From Japan
On 2015-10-26 16:05:26
As for the repair of shutters. This price is satisfied with Bearing.
This review is about item#07273262.
We used in the opening and closing of the slide door
5
From Japan
On 2015-05-05 22:37:07
Smoothly was movement satisfaction
This review is about item#07273332.
Because of the damage, exchange
4
From Japan
On 2014-09-26 14:22:20
In the door rollers, most inexpensive, performance is also good, if there bearing part is made of stainless steel, the best!
This review is about item#07273262.
Door roller shutters
5
From Japan
On 2013-06-05 16:52:28
It was used as a door roller of 30 years after you were shuttered, but the best in motion doctor was very become smooth with a bearing. But why with a bearing of a so inexpensive is strange.
This review is about item#07273244.
Use the crimping of the double-sided tape
5
From Japan
On 2013-03-15 15:55:24
Small bearings satisfaction to come at a cheap price. Rotation was good, if a little more smoothly.
This review is about item#07273226.