Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-H, Standard Type) TYPE4
  • Resin Bearing DR-H, Standard Type) TYPE4
  • Resin Bearing DR-H, Standard Type) TYPE4
  • Resin Bearing DR-H, Standard Type) TYPE4

Resin Bearing DR-H, Standard Type) TYPE4 DR-19-H5W(0)2.3

5.00 (4)
Item.#
07273411
Mfr.#
DR-19-H5W(0)2.3
Package Qty.
1PC
Ship pack of
1
7.87 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
2.3
Dimension W (mm)
6(0 to -0.2)
Dimension d (mm)
5(0 to 0.1)
Caution
The place where dimensional drawing is shown by radius like dimension D is not radius but diameter.
Dimensions W1(mm)
0
Dimensions D (mm)
19(0 to -0.1)
Allowable Load (N[kgf])
49[5](300r.p.m)
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When woodworking work
5
From Japan
On 2016-08-14 22:27:59
Functional to be very satisfied.
This review is about item#7273436.
Replacement of the lower end of the roller of folding shutters
5
From Japan
On 2016-01-20 16:05:24
Although already replacement parts for discontinued production could not be obtained, in HP's Monotaro, the roller of approximately the same size Locate was attached. Smooth to be like the opening and closing of the shutters can be, also, the price also very grateful with reasonable.
This review is about item#07273497.
Door roller shutters
5
From Japan
On 2015-10-22 15:59:40
Very using W1 and W2 I was good to look at was very good if there is a thing of 1mm.
This review is about item#07273454.
For the movement of the conveyor
5
From Japan
On 2015-08-05 00:58:25
Used for foot for the movement of the lightweight of the conveyor. It is very smooth. Resin part is hard. Moreover, it is a large rumbling sound, but probably because the hard resin. This product can be recommended if the load capacity and volume permit.
This review is about item#07273506.