Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-H, Standard Type) TYPE4
  • Resin Bearing DR-H, Standard Type) TYPE4
  • Resin Bearing DR-H, Standard Type) TYPE4

Resin Bearing DR-H, Standard Type) TYPE4 DR-24-H6W1

5.00 (5)
Item.#
07273445
Mfr.#
DR-24-H6W1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
1
Dimension W (mm)
7(0 to -0.2)
Dimension d (mm)
6(0 to 0.1)
Caution
The place where dimensional drawing is shown by radius like dimension D is not radius but diameter.
Dimensions W1(mm)
1
Dimensions D (mm)
24(0 to -0.1)
Allowable Load (N[kgf])
196[20](300r.p.m)
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used as a car replacement for a shutter door
5
From Japan
On 2018-03-17 18:58:53
Bearing vehicle (product number: DR - 24 - H 6 W 1, order code: 727 3445) bought two trials entered the shutters slowly. I was able to open and close smoothly like a lie that a keyy sound was playing. I ordered 40 additional items in order to install this car to all the shutters at our house quickly. I am very satisfied.
This review is about item#7273445.
During wood work
5
From Japan
On 2016-08-14 22:27:59
I am very satisfied with the function.
This review is about item#7273436.
Replacement of rollers at the lower end of foldable shutters
5
From Japan
On 2016-01-20 16:05:24
Replacement parts could not be obtained due to discontinuation of production, but I found a roller of almost the same size on Mr. Monotalore's HP. It made it possible to open and close the shutter smoothly and also thank you very much for the reasonable price.
This review is about item#07273497.
Door roller of storm door
5
From Japan
On 2015-10-22 15:59:40
I was glad to see it but it was very good if there were ones with W1 and W2 1 mm.
This review is about item#07273454.
For conveyor movement
5
From Japan
On 2015-08-05 00:58:25
Used as a foot for moving a lightweight conveyor. It is very smooth. The resin part is hard. Also, although the rugged sound is big, it is probably because the resin is hard. This product can be recommended if load capacity and volume allow.
This review is about item#07273506.