Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-B, Screw Shaft Type) TYPE6
  • Resin Bearing DR-B, Screw Shaft Type) TYPE6
  • Resin Bearing DR-B, Screw Shaft Type) TYPE6
  • Resin Bearing DR-B, Screw Shaft Type) TYPE6

Resin Bearing DR-B, Screw Shaft Type) TYPE6 DR-19-B1.5

4.89 (9)
Item.#
07273551
Mfr.#
DR-19-B1.5
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
8.2
Allowable Load (N[kgf])
49[5](300r.p.m)
Dimensions C (mm)
1.5(+/-0.4)
Dimensions L (mm)
8(+/-0.5)
Weight (g)
12.9
Dimension W (mm)
6(0 to -0.2)
Dimensions D (mm)
19(0 to -0.1)
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Used for furniture
4
From Japan
On 2018-02-05 11:34:43
It is used for the door of furniture, it is smooth as it is with a bearing.
This review is about item#7273533.
Shelf axis
5
From Japan
On 2017-11-22 14:53:47
Very easy to use. I am very satisfied. There is no other goods.
This review is about item#7273752.
Component replacement
5
From Japan
On 2017-08-04 09:31:49
I never thought that I was selling such things. I am glad that the drawing of the desk that broke down for many years was fixed.
This review is about item#7273585.
Drawer repair of office desk
5
From Japan
On 2016-10-02 10:02:16
I used it for repairing the drawer drawer office desk. When searching for resin bearings, it was only expensive for 2000 yen for industrial use. I can not do such things because of the comfort of the drawer. When I looked for monota and something like this, I had it! Things of affordable price.
This review is about item#7273576.
Roller change attached to bar discharging goods
5
From Japan
On 2016-01-18 10:29:30
The price was also cheap and saved. There is no problem.
This review is about item#07273664.
slide door
5
From Japan
On 2015-11-02 17:48:52
Good
This review is about item#07273551.
Sliding door cargo
5
From Japan
On 2015-10-29 19:25:46
I searched for it at home center / hardware store, but I did not sell it, I purchased it because I found it here. I installed it because 2 out of 4 were lost, but opening and closing became smoother than before and it was good. At the same time, I blown a silicone spray, I think that I am in good condition for a while. Since I did not know about the bearings that I had attached without knowing, I hope this time will not disappear.
This review is about item#07273594.
Rail part of work table with drawer type rice cooker
5
From Japan
On 2013-03-21 05:45:58
The bearing part is covered and it may be harder to rust compared with the conventional one.
This review is about item#07273673.
Office work repair
5
From Japan
On 2013-01-31 16:47:35
It is perfect.
This review is about item#07273585.