Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-B Screw Axis, Type 7
  • Resin Bearing DR-B Screw Axis, Type 7
  • Resin Bearing DR-B Screw Axis, Type 7
  • Resin Bearing DR-B Screw Axis, Type 7

Resin Bearing DR-B Screw Axis, Type 7 DR-19-B3

4.95 (19)
Item.#
07273813
Mfr.#
DR-19-B3
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Dimension W (mm)
6(0 to -0.2)
Dimensions D (mm)
19(0 to -0.1)
Caution
Dimension is not radius but diameter
Allowable Load (N[kgf])
49[5](300r.p.m)
Dimensions C (mm)
3(+/-0.4)
Dimensions L (mm)
8(+/-0.5)
Customer Reviews
5 star 18
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
19 Customer Reviews
The reviews are automatic translation.
Sliding door repair of storeroom
5
From Japan
On 2018-03-12 17:59:54
I finally found you. It was perfect. The movement of the door became smooth.
This review is about item#7273917.
For snow removing machine windshield slide
5
From Japan
On 2018-02-27 18:04:25
It is better for the dimensions to match existing rail dimensions Bearings are also good
This review is about item#7273856.
Maintenance of office desk
5
From Japan
On 2017-12-01 16:18:40
I used it for the drawer of the desk used in the company. I could choose from size and shape and exchange without problem. After exchanging it is like a brand new movement.
This review is about item#7273865.
For kitchen cupboards
5
From Japan
On 2017-10-30 13:10:53
I was cleaning the kitchen cupboard which I have been using for many years, so I had rust in the pulley part, so I did not move smoothly because of the opening and closing of the door so I decided to exchange it. Although the bearing that was originally attached was 6200 Z, since it is a cupboard of all metal, I thought that this resin DR - 30 - B 3 bearing was better and better exchange. The result is so that it will open rebound if you close the door strongly with previous feeling. Since the noise was originally an old cabinet, there was play and there was some noise, but the noise was also reduced and it was two stone with one stone. Replacement work can be done easily with a screwdriver and pliers.
This review is about item#7274014.
Office desk drawer repair
5
From Japan
On 2017-10-20 10:10:32
Because the drawer was tilted, we took out the drawer and confirmed the inside, the bearings were damaged. The model number of the bearing is DR-22D of TOK but purchased DR-22-B4 of TOK with the same size of the diameter and the axis, without searching for the same type. Installation was also easy + repairable with driver only.
This review is about item#7273874.
Repair of bearing breakage of storage cabinet
5
From Japan
On 2017-09-27 16:36:18
Sliding of the drawer is good without the file rubbing sound of the document.
This review is about item#7273847.
Repair of the storeroom
5
From Japan
On 2017-06-04 21:08:06
The size is perfect, the door without opening of the store restores to the Swissy door (^ ^ ゞ
This review is about item#7273917.
It fits just the Kokuyo office desk
5
From Japan
On 2017-02-17 19:56:40
It fits just the Kokuyo office desk. Slide has also improved
This review is about item#7273917.
Used to replace the door roller of the yod storage
5
From Japan
On 2016-11-04 16:53:47
3 of 4 trolley cars of Yodo souvenir using about 20 years have been damaged. I tried variously, but none of us was shocked. However, this door roller was perfect. Slide is also good and I am very satisfied. With this, another 20 years will be fine.
This review is about item#7273813.
Replacement of sleeve machine plastic bearings
5
From Japan
On 2016-09-14 08:52:20
The bearings of the sleeve desk of the office were destroyed and I was in trouble. It was an old product, there was no same model number, but I had a hard time to check the size, but I was able to replace it and it was saved. It will be appreciated if you can display the dimension table a little more clearly and readily.
This review is about item#07273971.