Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-B Screw Axis, Type 7
  • Resin Bearing DR-B Screw Axis, Type 7
  • Resin Bearing DR-B Screw Axis, Type 7
  • Resin Bearing DR-B Screw Axis, Type 7

Resin Bearing DR-B Screw Axis, Type 7 DR-22-B4

4.93 (14)
Item.#
07273874
Mfr.#
DR-22-B4
Package Qty.
1PC
Ship pack of
1
1.24 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Dimensions L (mm)
8(+/-0.5)
Dimension W (mm)
7(0 - -0.2)
Dimensions D (mm)
22(0 - -0.1)
Allowable Load (N[kgf])
196[20](300r.p.m)
Dimensions C (mm)
4(+/-0.4)
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Repair of bearing breakage of storage cabinet
5
From Japan
On 2017-09-27 16:36:18
Sliding of the drawer is good without the file rubbing sound of the document.
This review is about item#7273847.
Repair of the storeroom
5
From Japan
On 2017-06-04 21:08:06
The size is perfect, the door without opening of the store restores to the Swissy door (^ ^ ゞ
This review is about item#7273917.
It fits just the Kokuyo office desk
5
From Japan
On 2017-02-17 19:56:40
It fits just the Kokuyo office desk. Slide has also improved
This review is about item#7273917.
Used to replace the door roller of the yod storage
5
From Japan
On 2016-11-04 16:53:47
3 of 4 trolley cars of Yodo souvenir using about 20 years have been damaged. I tried variously, but none of us was shocked. However, this door roller was perfect. Slide is also good and I am very satisfied. With this, another 20 years will be fine.
This review is about item#7273813.
Replacement of sleeve machine plastic bearings
5
From Japan
On 2016-09-14 08:52:20
The bearings of the sleeve desk of the office were destroyed and I was in trouble. It was an old product, there was no same model number, but I had a hard time to check the size, but I was able to replace it and it was saved. It will be appreciated if you can display the dimension table a little more clearly and readily.
This review is about item#07273971.
During wood work
5
From Japan
On 2016-08-14 22:28:48
I am very satisfied with the function.
This review is about item#7273795.
Office desk
5
From Japan
On 2016-07-25 18:23:52
Unlike the caulking type, it caught well in the original hole which became slightly larger, and the drawer also got to move lightly and it was very good.
This review is about item#07273892.
It is used for the wheel of moving parts
5
From Japan
On 2016-06-21 18:05:45
It was able to rotate smoothly and move lightly
This review is about item#07274014.
Used as a door roller for storage
5
From Japan
On 2016-04-17 14:38:42
I am very satisfied that the making is firmer than the thing originally attached. Variety of size was also rich and was perfect.
This review is about item#07274014.
Rotating disk support
5
From Japan
On 2015-10-07 11:15:53
Since it is a maker item, it can be used without problems
This review is about item#07273856.