Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Bearing DR-B Screw Axis TYPE8
  • Resin Bearing DR-B Screw Axis TYPE8
  • Resin Bearing DR-B Screw Axis TYPE8
  • Resin Bearing DR-B Screw Axis TYPE8

Resin Bearing DR-B Screw Axis TYPE8 DR-22-BH2-11

4.00 (1)
Item.#
07274023
Mfr.#
DR-22-BH2-11
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Allowable Load (N[kgf])
196[20](300r.p.m)
Dimensions C (mm)
2(+/-0.4)
Caution
The place where dimensional drawing is indicated by radius like dimension D is not radius but diameter.
Dimensions L (mm)
11(+/-0.5)
Dimension W (mm)
7(0 to -0.2)
Dimensions D (mm)
22(0 to -0.1)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Built-in sling rail
4
From Japan
On 2016-12-15 20:07:20
I mounted the owl nut in the wooden part. Since you licked the Phillips screw part, careful attention to tightening strength may be necessary.
This review is about item#7274041.