Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Resin Bearing DR-B Screw Axis TYPE8

Resin Bearing DR-B Screw Axis TYPE8 DR-28-BH2-11

4.00 (1)
Item.#
07274057
Mfr.#
DR-28-BH2-11
Package Qty.
1PC
Ship pack of
1
3.84 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Dimension W (mm)
7(0 to -0.2)
Dimensions D (mm)
28(0 to -0.1)
Caution
Dimension is not radius but diameter
Allowable Load (N[kgf])
196[20](300r.p.m)
Dimensions C (mm)
2(+/-0.4)
Dimensions L (mm)
11(+/-0.5)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Built-in chest of drawers slide rail
4
From Japan
On 2016-12-15 20:07:20
It went the attachment of the fitted a demon nut to xylem. Note the strength tighten because licked plus threaded portion might be necessary.
This review is about item#7274041.