Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat, Safety Helmet
  • Hard Hat, Safety Helmet
  • Hard Hat, Safety Helmet

Hard Hat, Safety Helmet SS-100

4.50 (189)
Item.#
07274111
Mfr.#
SS-100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Available
Weight (g)
350
Color
Green
Purpose
For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute), For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute)
Outer Dimensions (Length L x Width W x Height H) (mm)
272.5x190x161
Material
ABS resin
Standard
It conforms to public welfare Ministry of Labor protective hat standard
Customer Reviews
5 star 119
4 star 50
3 star 16
2 star 3
1 star 1
Review Rating: 4.50
189 Customer Reviews
The reviews are automatic translation.
When pruning trees, use it for mountain work.
3
From Japan
On 2017-12-26 08:51:12
Not used (looks good). I am looking forward to using it.
This review is about item#06960834.
When loading / unloading baggage
5
From Japan
On 2017-12-04 09:58:05
It's cheaper than buying at the store! I am buying it every time. I think that it is very good because the cushioning material is inside. There is no complaint at the moment
This review is about item#6960834.
Preparing for job requests that must protect the head
4
From Japan
On 2017-11-28 22:15:30
The feeling that I was covered is surprisingly good ♪ Of course, adjustment is necessary according to my head. However, the one-touch joint of the chin strap is rough and cheesy as unbearable. Even when releasing the joint, it is difficult to handle because it is difficult to handle because of its small size. Even if you increase the price slightly, it seems to be better to change the joint to a more solid one.
This review is about item#7274127.
Used when going to the factory
4
From Japan
On 2017-11-20 21:58:04
Used when you go to the factory of the delivery destination. Because I do not use it everyday, I was looking for light things. Lightweight and inexpensive so little anxious about strength?
This review is about item#6960834.
Fishing boat work
5
From Japan
On 2017-11-13 09:46:37
The appearance and the price were also nice. I thought that I should have included a name.
This review is about item#6960834.
Site work
5
From Japan
On 2017-11-08 08:55:12
It was cheap, so I did not expect so much but it was a fine quality in the usual way.
This review is about item#07274111.
Disaster prevention
4
From Japan
On 2017-10-07 23:26:10
I bought it for disaster prevention. I tried out a little from the bag, but it is light and it feels good.I purchase the headlight separately and wrap it around and put it in the entrance.
This review is about item#6960834.
Mowing etc.
3
From Japan
On 2017-08-28 15:28:40
I tried various items, but I purchased this shape well. I have not used it yet, but it may be a bit difficult in terms of measures against heat.
This review is about item#6960834.
For disaster training
5
From Japan
On 2017-08-27 16:37:44
I bought it for 2 to 3 times a year, but it looks good, the structure is solid and I think that this is a thing that can be sufficiently protected even at normal on-site work.
This review is about item#7274102.
When working
4
From Japan
On 2017-08-16 12:50:53
The hat's overlook is a bit short, but I think it's okay to lighten it.
This review is about item#6960834.