Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat, Safety Helmet
  • Hard Hat, Safety Helmet
  • Hard Hat, Safety Helmet

Hard Hat, Safety Helmet SS-100

4.51 (196)
Item.#
07274127
Mfr.#
SS-100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Available
Weight (g)
350
Color
Cream
Purpose
For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute), For flying-falling object protection, during crash, for electrical insulation (withstand voltage 7000V or less, test voltage 20000V in water 1 minute)
Outer Dimensions (Length L x Width W x Height H) (mm)
272.5x190x161
Material
ABS resin
Standard
Meets the Ministry of Health, Labour and Welfare cap protection standard
Customer Reviews
5 star 124
4 star 52
3 star 16
2 star 3
1 star 1
Review Rating: 4.51
196 Customer Reviews
The reviews are automatic translation.
During load service
5
From Japan
On 2018-05-04 19:27:58
It is a repeat. The previous cord has run out. It seems that it became fragile due to aged deterioration. I was satisfied because it was able to be used for a long time.
This review is about item#6960834.
Backhoe work, agricultural work, car maintenance, etc.
5
From Japan
On 2018-04-19 19:58:07
Many things I do various things on my own at home, I thought it was exaggerated, but I thought that I could use it even at the time of disaster purchase. The protective material of the inside of the straw is also firm, and there is no cheap feeling to the chin strap there. Adjust the size can also be fine, it seems to be used for a long time.
This review is about item#6960834.
Used when loading and unloading
5
From Japan
On 2018-04-12 13:43:12
The thing which I used so far was using something with no return of rain drop prevention, so I am saved because my neck around was so chapped.
This review is about item#7274102.
High place workers and others Construction Vehicle machinery in general
4
From Japan
On 2018-03-29 17:59:00
Good shape also good colors are also noticeable Just going to the technical skill classes, the blue helmets were lame for ladies and a little embarrassed
This review is about item#7274102.
In an emergency
5
From Japan
On 2018-03-28 14:39:48
It is light and easy to adjust the size, so it is recommended for women as well.
This review is about item#6960834.
Port construction
4
From Japan
On 2018-03-11 12:14:49
I think Cospa is good. It is good not to sink because there is foamed polystyrene in the internal buffer.
This review is about item#6960834.
Maintenance work
5
From Japan
On 2018-03-10 09:06:21
I was worried because it was cheap, but I am solid. Because there is a high place work, it is essential for a crash disaster, but this price is saved considering replacing the helmet in 3 years. If you buy a high price it will be a waste even if you get a shock, so it can be tough for you not to change it.
This review is about item#7274111.
When pruning trees, use it for mountain work.
3
From Japan
On 2017-12-26 08:51:12
Not used (looks good). I am looking forward to using it.
This review is about item#06960834.
When loading / unloading baggage
5
From Japan
On 2017-12-04 09:58:05
It's cheaper than buying at the store! I am buying it every time. I think that it is very good because the cushioning material is inside. There is no complaint at the moment
This review is about item#6960834.
Preparing for job requests that must protect the head
4
From Japan
On 2017-11-28 22:15:30
The feeling that I was covered is surprisingly good ♪ Of course, adjustment is necessary according to my head. However, the one-touch joint of the chin strap is rough and cheesy as unbearable. Even when releasing the joint, it is difficult to handle because it is difficult to handle because of its small size. Even if you increase the price slightly, it seems to be better to change the joint to a more solid one.
This review is about item#7274127.