Buy more than* S$200* and get FREE SHIPPING

  • Panasonic Flexible Cable Cd Through
  • Panasonic Flexible Cable Cd Through
  • Panasonic Flexible Cable Cd Through
  • Panasonic Flexible Cable Cd Through

Panasonic Flexible Cable Cd Through DM622SR

4.80 (5)
Item.#
07274145
Mfr.#
DM622SR
Package Qty.
1Roll
Ship pack of
1
37.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Orange
Inside Diameter d (phi mm)
22 (reference value)
Nominal Designation
22
Weight (kg)
About 5.2
Material
Polyethylene
Length of 1 Roll (m)
50
Outside Diameter D (phi mm)
27.5
Tolerance of Outside Diameter (mm)
+/-0.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
In order to draw the Internet of cable in the factory.
4
From Japan
On 2016-07-05 18:00:36
Wire of attracting would to buy the diameter is small, it had a hard time because it does not pass well. So inexpensive, it was good.
This review is about item#35181246.
As CD tube to be used in the newly built single-family
5
From Japan
On 2015-02-17 13:14:57
It the CD tube of thick diameter for the cost down was to be owner paid, but from electronics center's chose the goods request received here and I want you to CD tube stiffer. I am very satisfied with the hardness of the expected.
Burying of electric wire
5
From Japan
On 2014-07-22 14:34:57
Predictably very Ease of use Katsuta
This review is about item#08729944.
Septic tank of electrical piping
5
From Japan
On 2013-11-09 15:12:41
I feel a little stiff, but nothing was able to pipe without problems. If the CD tube would be good at this.
This review is about item#07274145.
Piping
5
From Japan
On 2012-10-17 13:47:07
We are satisfied.
This review is about item#07274136.