Buy more than* S$200* and get FREE SHIPPING

  • Panasonic Flexible Cable Ace Through
  • Panasonic Flexible Cable Ace Through
  • Panasonic Flexible Cable Ace Through
  • Panasonic Flexible Cable Ace Through

Panasonic Flexible Cable Ace Through DM316SRH

5.00 (3)
Item.#
07274154
Mfr.#
DM316SRH
Package Qty.
1Roll
Ship pack of
1
80.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Flame-retardant polyethylene
Inside Diameter d (phi mm)
16 (reference value)
Nominal Designation
16
Color
Warm Gray
Specification
Self extinguishing, PFS
Tolerance of Outside Diameter (mm)
+/-0.3
Length of 1 Roll (m)
50
Outside Diameter D (phi mm)
23.0
Weight (kg)
About 4.2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Protection of outdoor cable
5
From Japan
On 2016-02-11 07:56:25
Cable, it will enter To Surusuru. It is easy through really.
This review is about item#08729917.
Outdoor lighting wiring protection
5
From Japan
On 2015-06-12 11:22:11
Since those currently installed had been cracked by aging, purchase order that has been used this without any change only the tube was checked all flexible tubes that are used outdoors. It was can be installed without having to struggle to maneuverability in a standard hardness of the flexible tube also installed. Notably I thought I was surprised to have passed, easy soft line of security cameras without a lead, it's compelling internal also smooth tube. However, suffering from the rest of the storage location because it is less than half the length of the length to be used is purchased.
This review is about item#07274154.
Wiring in the warehouse
5
From Japan
On 2011-05-30 12:33:25
Since the catch and slide well without, without using the messenger very line easier is Toseru. It is packaged in the form of a roll, but I like because it does not tired, even curl.
This review is about item#07274172.