Buy more than* S$200* and get FREE SHIPPING

  • Craft Adhesive Tape No.313
  • Craft Adhesive Tape No.313
  • Craft Adhesive Tape No.313
  • Craft Adhesive Tape No.313

Craft Adhesive Tape No.313 No.313

4.35 (17)
Item.#
07274197
Mfr.#
No.313
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
0.2
Tensile Strength (N/10mm)
61.6
Tuck (ball No.)
32
Extensibility (%)
8
Adhesive
Rubber type
Tape Width (mm)
50
Holding Power (mm)
More than 1500 (min/25x25 mm 29.4 N load)
Adhesive Force (N/25mm)
11.63
Adhesive Power (N/10mm)
2.98
Tape Thickness (mm)
0.14
Tape Length (m)
50
Base Material
Craft paper
Purpose
Light to medium packaging, Light to medium packaging
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
When cardboard is assembled
5
From Japan
On 2017-11-20 18:52:26
The tape I bought at the home center got peeled off easily I tried buying Nichiban's tape It has adhesive strength and it is saved because it is difficult to peel off.
This review is about item#7274197.
For temporary fixation and packing
5
From Japan
On 2017-11-14 14:45:58
Although it was useless to be peeled off by other things with temporary fixation of the sponge material, only this item is very sticky and very helpful. It is also used for packaging. Although it is a soft item, it is hard to peel and it is sturdy.
This review is about item#7274197.
I use it for packing work.
4
From Japan
On 2017-01-21 17:04:59
It's better if you have a bit more strength. Because it is often torn at the fold.
This review is about item#7274197.
packing
5
From Japan
On 2017-01-19 10:00:42
I always use it for packing work, but adhesion is also easy to use well. I think the price is reasonable.
This review is about item#7274197.
For shipment
3
From Japan
On 2016-10-27 10:49:47
Cheap, firm, easy to handle.
This review is about item#58103333.
packing
3
From Japan
On 2016-10-16 22:31:57
I always use items purchased at the home center, but I think that it is equivalent quality, adhesive strength. As the price is cheaper at the home center, I thought it was unnecessary to purchase this.
This review is about item#7274197.
Cardboard packing work
5
From Japan
On 2016-10-11 13:14:05
Adhesion is moderate and easy to use. The price is also reasonable.
This review is about item#7274197.
Packing, Masking
5
From Japan
On 2016-05-23 15:24:26
Packing can be used normally without any problems. The feature of this product is that no organic solvent is used for the adhesive. Therefore it will withstand weak solvents on the surface in a certain short time. In case of ordinary pressure-sensitive adhesive tape, it penetrates into the tip as it is applied and the adhesive will melt out.
This review is about item#07274197.
When packing a box
5
From Japan
On 2016-02-09 23:27:02
I feel that the past craft tape was more sticky than the one in recent years. Is it related to being environmentally friendly? In such a situation, I think that it is possible to use it without dissatisfaction with stickiness
This review is about item#07274197.
Sticking corrugated cardboard
5
From Japan
On 2015-10-11 19:43:54
The adhesion is wonderful though it does not stick. After carefully peeling it off for reuse it got clean without taking off the cardboard paper. Great. It is quite different from what is sold in town.
This review is about item#07274197.