Buy more than* S$200* and get FREE SHIPPING

  • High Craft Tape No.320
  • High Craft Tape No.320
  • High Craft Tape No.320
  • High Craft Tape No.320

High Craft Tape No.320 No.320

5.00 (2)
Item.#
07274215
Mfr.#
No.320
Package Qty.
1Roll
Ship pack of
1
4.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Light to medium packaging
Adhesive Force (N/25mm)
9.2
Adhesive Power (N/10mm)
3.68
Tuck (ball No.)
32
Tape Thickness (mm)
0.15
Tape Length (m)
50
Tape Width (mm)
50
Rewinding Force (N/25mm)
0.6
Tensile Strength (N/10mm)
69.3
Holding Power (mm)
More than 1500 (min/25x25 mm 29.4 N load)
Adhesive
Rubber type
Extensibility (%)
8
Base Material
Craft paper
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At packing
5
From Japan
On 2016-10-14 16:35:34
It is using at the time of packing. You can use with confidence because you have to not take even put the invoice from the top.
This review is about item#7274215.
When packing cardboard assembly.
5
From Japan
On 2016-03-08 07:36:53
I'm happy because it was looking for something that can pile upholstery.
This review is about item#07274215.