Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Recycled Pet Fabric Adhesive Tape No.151

Recycled Pet Fabric Adhesive Tape No.151 No.151

Item.#
07274233
Mfr.#
No.151
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
1.4
Tensile Strength (N/10mm)
46.1
Elongation (%)
7
Tape Thickness (mm)
0.21
Tape Width (mm)
50
Color
Ochre (yellow)
Purpose
Light to medium packaging, Light to medium packaging
Base Material
STAPLE FIBER + PET recycled fiber + POLYLAMINATE
Adhesive Force (N/25mm)
11.63
Adhesive Power (N/10mm)
4.65
Tuck (ball No.)
32
Tape Length (m)
25
Adhesive
Rubber type
TRUSCO Part Number
329-9651
Holding Power (mm)
More than 5,000 (load min/25x25 mm 9.8 N)