Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Magnetic Nozzle

Universal Magnetic Nozzle TMC-1-R400

2.35 (23)
Item.#
07274242
Mfr.#
TMC-1-R400
Package Qty.
1Set
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Before use, please remove the magnet part's silver plate. It impossible to exchange the hose nipple connector as the screw specification., Before use, please remove the magnet part's silver plate. It impossible to exchange the hose nipple connector as the screw specification.
Hose Length (mm)
about 330 mm
Inlet Diameter (mm)
about 10
Material (Hose)
Polyacetal plastic
Minimum Bending Radius (mm)
about 33.5
Type
1/4
Maximum Pressure (MPa)
about 0.21: Liquid about 0.35: Air
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Flow Rate (L/min)
about 16
Nozzle Diameter
1/16,1/8,quarter
Inner Diameter (phi mm)
6.35
Customer Reviews
5 star 3
4 star 3
3 star 3
2 star 4
1 star 10
Review Rating: 2.35
23 Customer Reviews
The reviews are automatic translation.
Blowing off chips
1
From Japan
On 2017-10-05 16:40:30
Damaged before use. As in other reviews, the plate on the back of the valve blew off as soon as the valve was fully closed through the air. There is a maximum of 0.35 Mpa, but it broke with the air pressure of 3.0 kgf / cm 2 in the former notation. Should be discontinued.
This review is about item#7274242.
Blade grinding
4
From Japan
On 2017-09-01 16:53:05
The magnet is stronger than I expected, and it is firmly fixed to the blade grinding machine. The liner is hard as a guy, so if you decide the approximate position by bending it, fine adjustment moves the magnet pedestal little by little. I thought that it would be good if we could replace the water injection nipple and the screw and screw hole of the coolant liner socket to be the same according to the application and placement.
This review is about item#7274242.
Air blow
1
From Japan
On 2016-09-24 08:01:35
Connecting to the air, twisting the cock, the parts on the opposite side of the cock got stuck and could not be used.
This review is about item#7274242.
Air blow
2
From Japan
On 2016-04-25 17:08:32
Air was blown out from the flow rate adjustment part on the second day of use. It is unknown whether the part on the opposite side of the cock flew away because it was not found in the surroundings. I'd like to make it a bit more robust. It was good that the magnet was strong.
This review is about item#07274242.
Coolant
1
From Japan
On 2015-12-30 00:48:45
After arrival, I was concerned about the rust of the magnet part, but ignore it here. Assembling, checking the operation After all, efficiency is better than the manual of the crane! When. I was relieved to close the cock and left the spot. Because the sealing tape was rolled, that part was relieved, but the oil leaked out from there, so expensive cutting oil dyed red after the cleaning of expensive cutting oil in several hours when we took an eye out Tiss and ♪ Incidentally, refueling is self-weighting Lessons Learned, sealing tapes are limited to winding by yourself! After rewinding the bonus sealing tape and hand tightening, the neck of the joint broke (I want to cry ...) The above lesson? I think that I will purchase the next time by making use of it. Thank you very much in the future.
This review is about item#07274242.
Dust removal during cutting
5
From Japan
On 2015-08-17 14:48:46
Because it bends freely, it is easy to use. Because it is resinous, it does not hurt even if you touch a knife.
This review is about item#07274242.
Air
2
From Japan
On 2015-03-01 11:24:39
I feel the coolant hose is harder than before, please give me quality control of the manufacturer with a feeling without flexibility and flexibility.
This review is about item#07274242.
Air duster
4
From Japan
On 2014-10-02 10:29:45
Magnets are quite powerful and feel good. However, when the valve was closed when the pressure was high, the cap on the back of the knob and the O ring flew away. Also, even if the valve is closed, it leaks a little.
This review is about item#07274242.
Biaxial grinding scrap removal of tap ring
5
From Japan
On 2013-10-18 15:24:19
It is a good feeling to use for 2 axis use by adding another one based on this set.
This review is about item#07274242.
Dust removal of plastic printing
5
From Japan
On 2013-10-17 21:52:17
Since it can be fixed freely with a magnet, it is now possible to accurately apply air to the object to be printed. I am very satisfied.
This review is about item#07274242.