Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve & Hose Kit

Valve & Hose Kit VH-SET 1/4

3.89 (27)
Item.#
07274251
Mfr.#
VH-SET 1/4
Package Qty.
1Set
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Flow Rate (L/min)
about 16
Inner Diameter (phi mm)
6.35
Overall Length (mm)
about 360
Caliber
(Valve) 1/4
Maximum Pressure (MPa)
about 0.21/liquid about 0.35/gas
Minimum Bending Radius (mm)
about 33.5
Type
1/4
Material
Polyacetal plastic
Set Contents
Coolant hose with a round nozzle and valve (nozzle diameter 1/4, large screw of valve diameter PT1/4) Nozzle (diameter 1/8 and 1/16 Connector (large screw diameter PT1/4 and PT1/8)
Customer Reviews
5 star 15
4 star 2
3 star 5
2 star 2
1 star 3
Review Rating: 3.89
27 Customer Reviews
The reviews are automatic translation.
In the spout of the product water
4
From Japan
On 2018-03-23 12:22:49
It is very convenient for water discharge with fixed orientation. The cook that is attached is convenient, but it will be saved even if you can be attached later. It is more convenient to have not only external threads, but also female threads. It is the same as a certain brand and it is a good item. It was a blue body than seen on the screen.
This review is about item#7274267.
Mounting on machine
3
From Japan
On 2018-01-24 18:06:45
Although it is cheap and easy to use, there are places where it can be broken occasionally. It is easier to use if it is durable.
This review is about item#7274251.
Mounting on machine
1
From Japan
On 2018-01-24 18:06:32
Although it is cheap and easy to use, there are places where it can be broken occasionally. It is easier to use if it is durable.
This review is about item#7274251.
Droplet of water on the conveyor line
3
From Japan
On 2018-01-22 09:01:26
One of the two blew off the lid as soon as I put air (0.3 Mpa) into the included cock. Although it is in a certain range of pressure resistance, it is safe not to use this cock again with air. Fortunately I was able to replace it with the included pipe fitting 1/4.
This review is about item#7274251.
Drop drop of milk pack
1
From Japan
On 2018-01-17 23:12:41
The back lid of the cock knob quickly blows away with air of about 0.3 Mpa and air leaks have become. However, there is no need to stick to that part, take the cook, 1/4 It was good as it was able to replace the attached nipples.
This review is about item#7274251.
Hobby CNC
5
From Japan
On 2017-10-20 20:13:14
It is very good without a sag during operation. We are considering additional purchase.
This review is about item#7274267.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:15:25
The bubble hose kit has no problem Disassembly Tool to be assembled (lock line only) It soon broke.
This review is about item#7274267.
lathe manufacturing
5
From Japan
On 2017-09-13 07:38:47
I could also connect to other hose, and the price was also cheap so it was very good.
This review is about item#07274267.
Machine maintenance
5
From Japan
On 2017-08-02 20:31:49
Until now, we were using a third party made. This time, I bought it for the first time, but I do not think there is any problem. Even without a special tool, it was detachable ♪
This review is about item#7274267.
For machining fluid
2
From Japan
On 2016-11-28 10:38:41
The pipe thread diameter with the valve did not match, but it was able to be used after exchanging it for the attached valveless type. I thought it would be nice if details of the set contents were stated.
This review is about item#7274251.