The reviews are automatic translation.
In the spout of the product water
From Japan
On 2018-03-23 12:22:49
It is very convenient for water discharge with fixed orientation. The cook that is attached is convenient, but it will be saved even if you can be attached later.
It is more convenient to have not only external threads, but also female threads.
It is the same as a certain brand and it is a good item.
It was a blue body than seen on the screen.
Mounting on machine
From Japan
On 2018-01-24 18:06:45
Although it is cheap and easy to use, there are places where it can be broken occasionally. It is easier to use if it is durable.
Mounting on machine
From Japan
On 2018-01-24 18:06:32
Although it is cheap and easy to use, there are places where it can be broken occasionally. It is easier to use if it is durable.
Droplet of water on the conveyor line
From Japan
On 2018-01-22 09:01:26
One of the two blew off the lid as soon as I put air (0.3 Mpa) into the included cock.
Although it is in a certain range of pressure resistance, it is safe not to use this cock again with air.
Fortunately I was able to replace it with the included pipe fitting 1/4.
Drop drop of milk pack
From Japan
On 2018-01-17 23:12:41
The back lid of the cock knob quickly blows away with air of about 0.3 Mpa and air leaks
have become. However, there is no need to stick to that part, take the cook, 1/4
It was good as it was able to replace the attached nipples.
Hobby CNC
From Japan
On 2017-10-20 20:13:14
It is very good without a sag during operation.
We are considering additional purchase.
Electrolytic water spout
From Japan
On 2017-09-27 09:15:25
The bubble hose kit has no problem
Disassembly Tool to be assembled (lock line only)
It soon broke.
lathe manufacturing
From Japan
On 2017-09-13 07:38:47
I could also connect to other hose, and the price was also cheap so it was very good.
Machine maintenance
From Japan
On 2017-08-02 20:31:49
Until now, we were using a third party made. This time, I bought it for the first time, but I do not think there is any problem. Even without a special tool, it was detachable ♪
For machining fluid
From Japan
On 2016-11-28 10:38:41
The pipe thread diameter with the valve did not match, but it was able to be used after exchanging it for the attached valveless type. I thought it would be nice if details of the set contents were stated.