Buy more than* S$200* and get FREE SHIPPING

  • Coolant Hose

Coolant Hose CH-SET 1/4

3.59 (17)
CH-SET 1/4
Package Qty.
Ship pack of
12.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Overall Length (mm)
about 150
Flow Rate (L/min)
Approx. 16
Inner Diameter (phi mm)
Weight (g)
Polyacetal resin
Maximum Pressure (MPa)
about 0.21 / liquid about 0.35/gas
Minimum Bending Radius (mm)
about 33.5
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 3
1 star 2
Review Rating: 3.59
17 Customer Reviews
The reviews are automatic translation.
Used as air parts.
From Japan
On 2018-01-31 14:31:01
Although it blows parts by air, it moves freely, so I use it very conveniently.
This review is about item#7274276.
Parts washing machine
From Japan
On 2017-11-17 15:32:32
It can be used without problems. Is not it hard to have a hard inlay?
This review is about item#07274276.
Electrolytic water spout
From Japan
On 2017-09-27 09:19:48
I want to purchase again if it is a bit cheaper. I wish I could specify the length.
This review is about item#7274285.
Woodworking dust
From Japan
On 2017-05-21 17:32:28
I bought it for collecting dust of woodworking, but it was hard and not free and I made a mistake in purchasing it.
This review is about item#7274285.
As a coolant of the NC drill center
From Japan
On 2017-04-17 16:00:42
Although the former coolant hose was loose and its direction turned incorrectly or inconvenient, I think that this product can be securely fixed. I thought that it is difficult to assemble and separate hose parts unless separately sold hose pliers are used.
This review is about item#7274276.
Skipping things after processing with air
From Japan
On 2016-01-18 10:27:02
There is no problem as things are solid. It is planned to purchase in the future.
This review is about item#07274276.
It is NC's water-soluble oil.
From Japan
On 2012-12-21 16:08:12
Very good Connection can be reasonably connected to the connection part is not too hard It is not loose and satisfactory.
This review is about item#07274276.
Exchange of coolant hose of NC lathe
From Japan
On 2012-12-21 09:16:55
I bought a little worried because it is low price, but as expected MonotaRO brand! It is! I replaced it with a genuine product from a machine maker, but it was able to install normally without taking a shake. We are also expecting durability.
This review is about item#07274285.
It is used for vacuum of cutting waste of mini CNC milling machine.
From Japan
On 2012-03-03 06:04:41
I am satisfied with the purpose achievement degree after installation.
This review is about item#07274285.
It is used when processing nonferrous alloys with NC compound lathes.
From Japan
On 2012-02-17 12:59:57
Until now, because it was a metallic nozzle, cutting fluid was not applied to the point of the workpiece when it was used for a long time, but cutting fluid does not deviate to the point of the knife after changing to the coolant hose It was made.
This review is about item#07274276.